Zoro Homepage

4.366x43x6x81 2FL 140-Point 30-Helix Coolant Through Hurricane Drill, PowerA

  • Mfr # 752-536-1

  • Zoro # G100604525


product price: $82.79
/ea
Free Shipping & Returns

Key Features

LOC (Decimal)
1.693
Single End Double End
Single End
OD (Decimal)
0.1719
SHK (Decimal)
0.2362
OD (Metric)
4.366
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752-536-1
Zoro #
G100604525
UPC #
-
Country of Origin
United States

Details

LOC (Decimal)
1.693
Single End Double End
Single End
OD (Decimal)
0.1719
SHK (Decimal)
0.2362
OD (Metric)
4.366
OAL (Decimal)
3.189
LOC (Metric)
43
OD (Fractional)
4.366
SHK (Metric)
6
OAL (Metric)
81
LOC (Fractional)
43
SHK (Fractional)
6
OAL (Fractional)
81

Description

4.366x43x6x81 2FL 140 Point 30 Helix Coolant Through Hurricane Drill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.