Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.76x28x6x66 2FL 140-Point 30-Helix Hurricane 3.0 Drill, PowerT

  • Mfr # 750-058-2

  • Zoro # G900595405


product price: $33.69
/ea

Key Features

Single End Double End
Single End
OD (Decimal)
0.1874
LOC (Decimal)
1.102
SHK (Decimal)
0.2362
OAL (Decimal)
2.598
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
750-058-2
Zoro #
G900595405
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.1874
LOC (Decimal)
1.102
SHK (Decimal)
0.2362
OAL (Decimal)
2.598
OD (Metric)
4.76
LOC (Metric)
28
SHK (Metric)
6
OAL (Metric)
66
OD (Fractional)
4.76
LOC (Fractional)
28
SHK (Fractional)
6
OAL (Fractional)
66

Description

4.76x28x6x66 2FL 140 Point 30 Helix Hurricane 3.0 Drill, PowerT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.