Zoro Homepage

4x12x4x50 Standard Cut Diemill

  • Mfr # M48100

  • Zoro # G900584157


product price: $10.99
/ea

Key Features

Shape
Diemill
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.1575
End Face
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M48100
Zoro #
G900584157
UPC #
-
Country of Origin
United States

Details

Shape
Diemill
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.1575
End Face
Plain
Cut Type
Doublecut
SHK (Decimal)
0.1575
Single End Double End
Single End
LOC (Decimal)
0.472
OAL (Decimal)
1.969
OD (Metric)
4
LOC (Metric)
12
SHK (Metric)
4
OAL (Metric)
50
OD (Fractional)
4
LOC (Fractional)
12
SHK (Fractional)
4
OAL (Fractional)
50

Description

4x12x4x50 Standard Cut Diemill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.