
4x12x6x63 1FL Upcut O-Flute Xtreme Crescent End Router, PowerDLC
Mfr # 923-020-6
Zoro # G300634643
product price: $53.15
/eaKey Features
Single End Double End
Single End
OD (Decimal)
0.1575
LOC (Decimal)
0.472
SHK (Decimal)
0.2362
OAL (Decimal)
2.48
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
923-020-6
Zoro #
G300634643
UPC #
-
Country of Origin
United States
Details
Single End Double End
Single End
OD (Decimal)
0.1575
LOC (Decimal)
0.472
SHK (Decimal)
0.2362
OAL (Decimal)
2.48
OD (Metric)
4
LOC (Metric)
12
SHK (Metric)
6
OAL (Metric)
63
OD (Fractional)
4
LOC (Fractional)
12
SHK (Fractional)
6
OAL (Fractional)
63
Description
4x12x6x63 1FL Upcut O-Flute Xtreme Crescent End Router, PowerDLC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.