Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4x14x4x50 4FL 0.75 Corner Radius Multi-Helix Ultra V4 with Flat, PowerNR

  • Mfr # 550-422W-8

  • Zoro # G900613925


product price: $26.55
/ea

Key Features

Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.1575
LOC (Decimal)
0.551
SHK (Decimal)
0.1575
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550-422W-8
Zoro #
G900613925
UPC #
-
Country of Origin
United States

Details

Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.1575
LOC (Decimal)
0.551
SHK (Decimal)
0.1575
OAL (Decimal)
1.969
OD (Metric)
4
LOC (Metric)
14
SHK (Metric)
4
OAL (Metric)
50
OD (Fractional)
4
LOC (Fractional)
14
SHK (Fractional)
4
OAL (Fractional)
50

Description

4x14x4x50 4FL 0.75 Corner Radius Multi-Helix Ultra V4 with Flat, PowerNR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.