Zoro Homepage

4x14x4x50 4FL 90 Degree DrillMill

  • Mfr # 314-304

  • Zoro # G000597637


product price: $13.59
/ea

Key Features

Number of Flutes
4
End Mill Style
Drill Point
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314-304
Zoro #
G000597637
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Number of Flutes
4
End Mill Style
Drill Point
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
30°
System of Measurement
Metric
Shape
Drill Point
LOC (Decimal)
0.551
Single End Double End End
Single
Single End Double End
Single End
OD (Decimal)
0.1575
OD (Metric)
4
SHK (Decimal)
0.1575
OAL (Decimal)
1.969
LOC (Metric)
14
OD (Fractional)
4
SHK (Metric)
4
OAL (Metric)
50
LOC (Fractional)
14
SHK (Fractional)
4
OAL (Fractional)
50

Description

4x14x4x50 4FL 90 DrillMill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.