
4x14x4x50 4FL Ball Straight Flute Endmill
Mfr # 303-204
Zoro # G700602181
product price: $19.99
/eaKey Features
Number of Flutes
4
End Mill Style
Ball
Finish
Uncoated
Shape
Ball
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303-204
Zoro #
G700602181
UPC #
-
Country of Origin
United States
Dimensions
Dimension
Metric
Details
Number of Flutes
4
End Mill Style
Ball
Finish
Uncoated
Shape
Ball
Cutting Direction
Right Hand
Helix Angle
0°
System of Measurement
Metric
Single End Double End End
Single
Single End Double End
Single End
OD (Decimal)
0.1575
LOC (Decimal)
0.551
SHK (Decimal)
0.1575
OAL (Decimal)
1.969
OD (Metric)
4
LOC (Metric)
14
SHK (Metric)
4
OAL (Metric)
50
OD (Fractional)
4
LOC (Fractional)
14
SHK (Fractional)
4
OAL (Fractional)
50
Description
4x14x4x50 4FL Ball Straight Flute Endmill
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.