
4x14x4x50 4FL Square Straight Flute Endmill
Mfr # 303-304
Zoro # G900606385
product price: $15.75
/eaKey Features
Number of Flutes
4
End Mill Style
Square
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
0°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303-304
Zoro #
G900606385
UPC #
-
Country of Origin
United States
Dimensions
Dimension
Metric
Details
Number of Flutes
4
End Mill Style
Square
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
0°
System of Measurement
Metric
Shape
Square
Single End Double End End
Single
Single End Double End
Single End
OD (Decimal)
0.1575
LOC (Decimal)
0.551
SHK (Decimal)
0.1575
OAL (Decimal)
1.969
OD (Metric)
4
LOC (Metric)
14
SHK (Metric)
4
OAL (Metric)
50
OD (Fractional)
4
LOC (Fractional)
14
SHK (Fractional)
4
OAL (Fractional)
50
Description
4x14x4x50 4FL Square Straight Flute Endmill
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.