Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4x14x4x50 5FL 0.50mm Corner Radius 45 Degree Helix HY5, PowerNR

  • Mfr # 545-421-8

  • Zoro # G100614715


product price: $22.15
/ea

Key Features

LOC (Decimal)
0.551
Single End Double End
Single End
OD (Decimal)
0.1575
OD (Metric)
4
SHK (Decimal)
0.1575
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545-421-8
Zoro #
G100614715
UPC #
-
Country of Origin
United States

Details

LOC (Decimal)
0.551
Single End Double End
Single End
OD (Decimal)
0.1575
OD (Metric)
4
SHK (Decimal)
0.1575
OAL (Decimal)
1.969
LOC (Metric)
14
OD (Fractional)
4
SHK (Metric)
4
OAL (Metric)
50
LOC (Fractional)
14
SHK (Fractional)
4
OAL (Fractional)
50

Description

4x14x4x50 5FL 0.50mm Corner Radius 45 Helix HY5, PowerNR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.