Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4x43x4x75 2FL 118 Degree 4 Facet Point Drill

  • Mfr # 701-026

  • Zoro # G300660161


product price: $16.75
/ea

Key Features

Number of Flutes
2
Dimension
Metric
System of Measurement
Metric
End Face
Drill Point
OD (Decimal)
0.1575
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-026
Zoro #
G300660161
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Number of Flutes
2
System of Measurement
Metric
End Face
Drill Point
OD (Decimal)
0.1575
SHK (Decimal)
0.1575
OAL (Decimal)
2.953
OD (Metric)
4
SHK (Metric)
4
OD (Fractional)
4
SHK (Fractional)
4

Description

4x43x4x75 2FL 118 4 Facet Point Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.