Zoro Homepage

4x43x6x81 2FL 140-Point 30-Helix Coolant Through Hurricane Drill, PowerZ

  • Mfr # 752-528-4

  • Zoro # G800604634


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Single End Double End
Single End
OD (Decimal)
0.1575
LOC (Decimal)
1.693
SHK (Decimal)
0.2362
OAL (Decimal)
3.189
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752-528-4
Zoro #
G800604634
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.1575
LOC (Decimal)
1.693
SHK (Decimal)
0.2362
OAL (Decimal)
3.189
OD (Metric)
4
LOC (Metric)
43
SHK (Metric)
6
OAL (Metric)
81
OD (Fractional)
4
LOC (Fractional)
43
SHK (Fractional)
6
OAL (Fractional)
81

Description

4x43x6x81 2FL 140 Point 30 Helix Coolant Through Hurricane Drill, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.