4x4x6x75 2FL 1mm Corner Radius 40 Degree Helix Short Flute Endmill, 3.5mm Neck Diameter, 15mm Reach Length

  • Mfr # 536-008

  • Zoro # G700617383


product price:  $45.39
/ea

Key Features

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.1575
LOC (Decimal)
0.158
SHK (Decimal)
0.2362
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536-008
Zoro #
G700617383
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.1575
LOC (Decimal)
0.158
SHK (Decimal)
0.2362
OAL (Decimal)
2.953
OD (Metric)
4
LOC (Metric)
4
SHK (Metric)
6
OAL (Metric)
75
OD (Fractional)
4
LOC (Fractional)
4
SHK (Fractional)
6
OAL (Fractional)
75

Description

4x4x6x75 2FL 1mm Corner Radius 40 Helix Short Flute Endmill, 3.5mm Neck Diameter, 15mm Reach Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.