Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16x1-1/8x5/16x3 2FL .125 Corner Radius Endmill, PowerA

  • Mfr # 204-477-1

  • Zoro # G900602035


product price: $39.25
/ea

Key Features

Number of Flutes
2
End Mill Style
Corner Radius
Finish
PowerA
Helix Angle
30°
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-477-1
Zoro #
G900602035
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
PowerA
Helix Angle
30°
Cutting Direction
Right Hand
System of Measurement
Imperial
Shape
Corner Radius
Single End Double End End
Single
Single End Double End
Single End
OD (Decimal)
0.3125
LOC (Decimal)
1.125
SHK (Decimal)
0.3125
OAL (Decimal)
3
OD (Metric)
7.938
LOC (Metric)
28.575
SHK (Metric)
7.938
OAL (Metric)
76.2
OD (Fractional)
5/16
LOC (Fractional)
1-1/8
SHK (Fractional)
5/16
OAL (Fractional)
3

Description

5/16x1-1/8x5/16x3 2FL .125 Corner Radius Endmill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.