5/16x1-5/8x5/16x4 2FL Ball Long Aluminum Xtreme Chipbreaker Endmill, PowerZ

  • Mfr # 418-226-4

  • Zoro # G900602394


product price:  $74.49
/ea

Key Features

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.3125
LOC (Decimal)
1.625
SHK (Decimal)
0.3125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
418-226-4
Zoro #
G900602394
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.3125
LOC (Decimal)
1.625
SHK (Decimal)
0.3125
OAL (Decimal)
4
OD (Metric)
7.938
LOC (Metric)
41.275
SHK (Metric)
7.938
OAL (Metric)
101.6
OD (Fractional)
5/16
LOC (Fractional)
1-5/8
SHK (Fractional)
5/16
OAL (Fractional)
4

Description

5/16x1-5/8x5/16x4 2FL Ball Long Aluminum Xtreme Chipbreaker Endmill, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.