
5/16x13/16x5/16x2-1/2 4FL Ball Straight Flute Endmill
Mfr # 203-210
Zoro # G900604107
product price: $31.79
/eaKey Features
Number of Flutes
4
End Mill Style
Ball
Finish
Uncoated
Helix Angle
0°
Shape
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203-210
Zoro #
G900604107
UPC #
-
Country of Origin
United States
Dimensions
Dimension
Imperial
Details
Number of Flutes
4
End Mill Style
Ball
Finish
Uncoated
Helix Angle
0°
Shape
Ball
Cutting Direction
Right Hand
System of Measurement
Imperial
Single End Double End End
Single
Single End Double End
Single End
OD (Decimal)
0.3125
LOC (Decimal)
0.813
SHK (Decimal)
0.3125
OAL (Decimal)
2.5
OD (Metric)
7.938
LOC (Metric)
20.638
SHK (Metric)
7.938
OAL (Metric)
63.5
OD (Fractional)
5/16
LOC (Fractional)
13/16
SHK (Fractional)
5/16
OAL (Fractional)
2-1/2
Description
5/16x13/16x5/16x2-1/2 4FL Ball Straight Flute Endmill
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.