Zoro Homepage

5/16x1/4x1/4x2-1/16 Ball for Stainless Steel

  • Mfr # SD-2NX

  • Zoro # G811941308


product price: $16.75
/ea

Key Features

Cutting Edge Type
NX - Stainless
Shape
SD
Cutter Dia.
0.3125"
Length of Cut
0.25"
Overall Length
2.0625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-2NX
Zoro #
G811941308
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.3125"
Length of Cut
0.25"
Overall Length
2.0625"
Shank Size
0.25"

Details

Cutting Edge Type
NX - Stainless
Shape
SD
Finish
Uncoated
Material
Carbide
Single End Double End
Single

Description

5/16x1/4x1/4x2-1/16 Ball for Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.