Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16x17/64x1/4x2-3/16 60 Degree Included Cone Diamond Cut, PowerZ

  • Mfr # SJ-2DM-4

  • Zoro # G400586392


product price: $21.19
/ea

Key Features

Shape
SJ
Finish
PowerZ
System Of Measurement
Imperial
OD (Decimal)
0.3125
Bur Angle
60°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ-2DM-4
Zoro #
G400586392
UPC #
-
Country of Origin
United States

Details

Shape
SJ
Finish
PowerZ
System Of Measurement
Imperial
OD (Decimal)
0.3125
Cut Type
Diamond Cut
Bur Angle
60°
SHK (Decimal)
0.25
Single End Double End
Single End
LOC (Decimal)
0.266
OAL (Decimal)
2.188
OD (Metric)
7.938
LOC (Metric)
6.746
SHK (Metric)
6.35
OAL (Metric)
55.563
OD (Fractional)
5/16
LOC (Fractional)
17/64
SHK (Fractional)
1/4
OAL (Fractional)
2-3/16

Description

5/16x5/16x1/4x2-1/16 60 Included Cone Diamond Cut, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.