Zoro Homepage

5/16x2x5/16x4 Tri-Shank Tire Bur, PowerZ

  • Mfr # STB-016T-4

  • Zoro # G200591305


product price: $58.99
/ea

Key Features

Shape
Tire Bur
Finish
PowerZ
System Of Measurement
Imperial
OD (Decimal)
0.3125
Cut Type
Doublecut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STB-016T-4
Zoro #
G200591305
UPC #
-
Country of Origin
United States

Details

Shape
Tire Bur
Finish
PowerZ
System Of Measurement
Imperial
OD (Decimal)
0.3125
Cut Type
Doublecut
SHK (Decimal)
0.3125
LOC (Decimal)
2
Single End Double End
Single End
OD (Metric)
7.938
OAL (Decimal)
4
LOC (Metric)
50.8
OD (Fractional)
5/16
SHK (Metric)
7.938
OAL (Metric)
101.6
LOC (Fractional)
2
SHK (Fractional)
5/16
OAL (Fractional)
4

Description

5/16x2x5/16x4 Tri-Shank Tire Bur, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.