Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16x3/4x3-3/8 90 Degree No 8 Combined Drill & Countersink

  • Mfr # 600-218

  • Zoro # G900659558


product price: $90.35
/ea
Free Shipping & Returns

Key Features

Finish
Uncoated
Dimension
Imperial
System of Measurement
Imperial
End Face
Drill Point
Point Angle
118°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-218
Zoro #
G900659558
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Finish
Uncoated
System of Measurement
Imperial
End Face
Drill Point
Point Angle
118°
Single End Double End
Double End
OD (Decimal)
0.3125
SHK (Decimal)
0.75
OAL (Decimal)
3.375
OD (Metric)
7.938
SHK (Metric)
19.05
OAL (Metric)
85.725
OD (Fractional)
5/16
LOC (Fractional)
5/16
SHK (Fractional)
3/4
OAL (Fractional)
3-3/8

Description

5/16x3/4x3-3/8 90 #8 Combined Drill & Countersink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.