Zoro Homepage

5/16x3/4x5/16x2-1/2 3FL Square Coarse .078 Pitch Rougher, PowerC

  • Mfr # 433-004-3

  • Zoro # G900600963


product price: $67.15
/ea

Key Features

Number of Flutes
3
Single End Double End
Single End
OD (Decimal)
0.3125
LOC (Decimal)
0.75
SHK (Decimal)
0.3125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433-004-3
Zoro #
G900600963
UPC #
-
Country of Origin
United States

Details

Number of Flutes
3
Single End Double End
Single End
OD (Decimal)
0.3125
LOC (Decimal)
0.75
SHK (Decimal)
0.3125
OAL (Decimal)
2.5
OD (Metric)
7.938
LOC (Metric)
19.05
SHK (Metric)
7.938
OAL (Metric)
63.5
OD (Fractional)
5/16
LOC (Fractional)
3/4
SHK (Fractional)
5/16
OAL (Fractional)
2-1/2

Description

5/16x3/4x5/16x2-1/2 3FL Square Coarse .078 Pitch Rougher, PowerC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.