Zoro Homepage

5/16x7/8x1/4x2-49/64 14 Degree Included Radius Cone Diamond Cut, PowerA

  • Mfr # SL-2DM-1

  • Zoro # G900590318


product price: $23.65
/ea

Key Features

Shape
SL
Finish
PowerA
System Of Measurement
Imperial
OD (Decimal)
0.3125
Bur Angle
14°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-2DM-1
Zoro #
G900590318
UPC #
-
Country of Origin
United States

Details

Shape
SL
Finish
PowerA
System Of Measurement
Imperial
OD (Decimal)
0.3125
Cut Type
Diamond Cut
Bur Angle
14°
SHK (Decimal)
0.25
Single End Double End
Single End
LOC (Decimal)
0.875
OAL (Decimal)
2.625
OD (Metric)
7.938
LOC (Metric)
22.225
SHK (Metric)
6.35
OAL (Metric)
66.675
OD (Fractional)
5/16
LOC (Fractional)
7/8
SHK (Fractional)
1/4
OAL (Fractional)
2-49/64

Description

5/16x7/8x1/4x2-5/8 14 Included Radius Cone Diamond Cut, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.