Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

52 .0635 2FL 118 4 Facet Pt. Drill

  • Mfr # 601-048

  • Zoro # G400659669


product price: $11.99
/ea

Key Features

Number of Flutes
2
Dimension
Imperial
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.0635
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601-048
Zoro #
G400659669
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
2
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.0635
SHK (Decimal)
0.0635
OAL (Decimal)
1.5
OD (Metric)
1.613
SHK (Metric)
1.613
OD (Fractional)
.0635
SHK (Fractional)
.0635

Description

52 .0635x3/4x.0635x1-1/2 2FL 118 4 Facet Point Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.