Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/32x15/32x5/32x2 118-Point Spade Drill

  • Mfr # 600-010

  • Zoro # G900660042


product price: $9.39
/ea

Key Features

Dimension
Imperial
End Face
Drill Point
OD (Decimal)
0.1563
LOC (Decimal)
0.469
SHK (Decimal)
0.1563
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-010
Zoro #
G900660042
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

End Face
Drill Point
OD (Decimal)
0.1563
LOC (Decimal)
0.469
SHK (Decimal)
0.1563
OAL (Decimal)
2
OD (Metric)
3.969
LOC (Metric)
11.906
SHK (Metric)
3.969
OAL (Metric)
50.8
OD (Fractional)
5/32
LOC (Fractional)
15/32
SHK (Fractional)
5/32
OAL (Fractional)
2

Description

5/32x15/32x5/32x2 118 Point Spade Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.