5/32x3/8x5/32x2 2FL 135 Degree 4 Facet Point Drill for Sheet Metal as Per Print (Use DR-156-4)

  • Mfr # MC4

  • Zoro # G000585900


product price:  $12.25
/ea

Key Features

Number of Flutes
2
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.1563
End Face
Drill Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC4
Zoro #
G000585900
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.1563
End Face
Drill Point
SHK (Decimal)
0.1563
Single End Double End
Single End
LOC (Decimal)
0.375
OAL (Decimal)
2
OD (Metric)
3.97
LOC (Metric)
9.525
SHK (Metric)
3.97
OAL (Metric)
50.8
OD (Fractional)
5/32
LOC (Fractional)
3/8
SHK (Fractional)
5/32
OAL (Fractional)
2

Description

5/32x3/8x5/32x2 2FL 135 4 Facet Point Drill for Sheet Metal as Per Print

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.