Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/32x5/16x3/16x2 5FL .020 Corner Radius 45 Degree Helix HY5 W/Flat, PowerA

  • Mfr # 447-412W-1

  • Zoro # G900603421


product price: $21.29
/ea

Key Features

Single End Double End
Single End
OD (Decimal)
0.1563
LOC (Decimal)
0.313
SHK (Decimal)
0.1875
OAL (Decimal)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447-412W-1
Zoro #
G900603421
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.1563
LOC (Decimal)
0.313
SHK (Decimal)
0.1875
OAL (Decimal)
2
OD (Metric)
3.97
LOC (Metric)
7.938
SHK (Metric)
4.763
OAL (Metric)
50.8
OD (Fractional)
5/32
LOC (Fractional)
5/16
SHK (Fractional)
3/16
OAL (Fractional)
2

Description

5/32x5/16x3/16x2 5FL .020 Corner Radius 45 Helix HY5 W/Flat, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.