
5/32x9/16x1/4x2 1FL Downcut O-Flute Xtreme Crescent End Router, PowerZ
Mfr # 823-112-4
Zoro # G800634273
product price: $36.29
/eaKey Features
Single End Double End
Single End
OD (Decimal)
0.1563
LOC (Decimal)
0.563
SHK (Decimal)
0.25
OAL (Decimal)
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
823-112-4
Zoro #
G800634273
UPC #
-
Country of Origin
United States
Details
Single End Double End
Single End
OD (Decimal)
0.1563
LOC (Decimal)
0.563
SHK (Decimal)
0.25
OAL (Decimal)
2
OD (Metric)
3.969
LOC (Metric)
14.288
SHK (Metric)
6.35
OAL (Metric)
50.8
OD (Fractional)
5/32
LOC (Fractional)
9/16
SHK (Fractional)
1/4
OAL (Fractional)
2
Description
5/32x9/16x1/4x2 1FL Downcut O-Flute Xtreme Crescent End Router, PowerZ
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.