5/32x9/16x5/32x2 2FL .015 Corner Radius Aluminum Xtreme Chipbreaker Endmill, PowerZ

  • Mfr # 417-411-4

  • Zoro # G900609102


product price: $22.35
/ea

Key Features

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.1563
LOC (Decimal)
0.563
SHK (Decimal)
0.1563
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417-411-4
Zoro #
G900609102
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.1563
LOC (Decimal)
0.563
SHK (Decimal)
0.1563
OAL (Decimal)
2
OD (Metric)
3.969
LOC (Metric)
14.288
SHK (Metric)
3.969
OAL (Metric)
50.8
OD (Fractional)
5/32
LOC (Fractional)
9/16
SHK (Fractional)
5/32
OAL (Fractional)
2

Description

5/32x9/16x5/32x2 2FL .015 Corner Radius Aluminum Xtreme Chipbreaker Endmill, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.