Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/32x9/16x5/32x2 2FL .020 Corner Radius Aluminum Xtreme Endmill, PowerZ

  • Mfr # 414-412-4

  • Zoro # G000597590


product price: $22.35
/ea

Key Features

Number of Flutes
2
LOC (Decimal)
0.563
Single End Double End
Single End
OD (Decimal)
0.1563
OD (Metric)
3.969
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414-412-4
Zoro #
G000597590
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
LOC (Decimal)
0.563
Single End Double End
Single End
OD (Decimal)
0.1563
OD (Metric)
3.969
SHK (Decimal)
0.1563
OAL (Decimal)
2
LOC (Metric)
14.288
OD (Fractional)
5/32
SHK (Metric)
3.969
OAL (Metric)
50.8
LOC (Fractional)
9/16
SHK (Fractional)
5/32
OAL (Fractional)
2

Description

5/32x9/16x5/32x2 2FL .020 Corner Radius Aluminum Xtreme Endmill, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.