Zoro Homepage

5/8x1-1/4x5/8x3-1/2 4FL Square Multi-Helix V4 No Flat, PowerA

  • Mfr # 400-028-1

  • Zoro # G100604419


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
LOC (Decimal)
1.25
Single End Double End
Single End
OD (Decimal)
0.625
SHK (Decimal)
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-028-1
Zoro #
G100604419
UPC #
-
Country of Origin
United States

Details

Number of Flutes
4
LOC (Decimal)
1.25
Single End Double End
Single End
OD (Decimal)
0.625
SHK (Decimal)
0.625
OD (Metric)
15.875
OAL (Decimal)
3.5
LOC (Metric)
31.75
OD (Fractional)
5/8
SHK (Metric)
15.875
OAL (Metric)
88.9
LOC (Fractional)
1-1/4
SHK (Fractional)
5/8
OAL (Fractional)
3-1/2

Description

5/8x1-1/4x5/8x3-1/2 4FL Square Multi-Helix V4 No Flat, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.