Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8x1-5/16x1/4x3-13/64 14 Degree Included Radius Cone Chipbreaker, PowerZ

  • Mfr # SL-6CB-4

  • Zoro # G900592022


product price: $52.59
/ea

Key Features

Shape
SL
Finish
PowerZ
System Of Measurement
Imperial
OD (Decimal)
0.625
Bur Angle
14°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-6CB-4
Zoro #
G900592022
UPC #
-
Country of Origin
United States

Details

Shape
SL
Finish
PowerZ
System Of Measurement
Imperial
OD (Decimal)
0.625
Cut Type
Chipbreaker Cut
Bur Angle
14°
SHK (Decimal)
0.25
Single End Double End
Single End
LOC (Decimal)
1.313
OAL (Decimal)
3.203
OD (Metric)
15.875
LOC (Metric)
33.338
SHK (Metric)
6.35
OAL (Metric)
81.359
OD (Fractional)
5/8
LOC (Fractional)
1-5/16
SHK (Fractional)
1/4
OAL (Fractional)
3-13/64

Description

5/8x1-5/16x1/4x3-1/16 14 Included Radius Cone Chipbreaker, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.