Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8x2-1/8x5/8x4 2FL Upcut Spiral Fishtail End LHS LHC Left Hand WRouter

  • Mfr # 804-078

  • Zoro # G900634180


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Single End Double End
Single End
OD (Decimal)
0.625
LOC (Decimal)
2.125
SHK (Decimal)
0.625
OAL (Decimal)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-078
Zoro #
G900634180
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.625
LOC (Decimal)
2.125
SHK (Decimal)
0.625
OAL (Decimal)
4
OD (Metric)
15.875
LOC (Metric)
53.975
SHK (Metric)
15.875
OAL (Metric)
101.6
OD (Fractional)
5/8
LOC (Fractional)
2-1/8
SHK (Fractional)
5/8
OAL (Fractional)
4

Description

5/8x2-1/8x5/8x4 2FL Upcut Spiral Fishtail End LHS LHC WRouter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.