Zoro Homepage

5/8x2x4-1/2x5/8x6-1/2 3FL Upcut Lock Mortise Router

  • Mfr # 815-602

  • Zoro # G600635388


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Single End Double End
Single End
OD (Decimal)
0.625
LOC (Decimal)
2
SHK (Decimal)
0.625
OAL (Decimal)
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815-602
Zoro #
G600635388
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.625
LOC (Decimal)
2
SHK (Decimal)
0.625
OAL (Decimal)
6.5
OD (Metric)
15.875
LOC (Metric)
50.8
SHK (Metric)
15.875
OAL (Metric)
165.1
OD (Fractional)
5/8
LOC (Fractional)
2
SHK (Fractional)
5/8
OAL (Fractional)
6-1/2

Description

5/8x2x4-1/2x5/8x6-1/2 3FL Upcut Lock Mortise Router

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.