Zoro Homepage

5/8x3/4x5/8x3 5FL .060 Corner Radius 45 Degree Helix HY5, PowerNR

  • Mfr # 447-495-8

  • Zoro # G100609643


product price: $122.99
/ea
Free Shipping & Returns

Key Features

LOC (Decimal)
0.75
Single End Double End
Single End
OD (Decimal)
0.625
OD (Metric)
15.875
SHK (Decimal)
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447-495-8
Zoro #
G100609643
UPC #
-
Country of Origin
United States

Details

LOC (Decimal)
0.75
Single End Double End
Single End
OD (Decimal)
0.625
OD (Metric)
15.875
SHK (Decimal)
0.625
OAL (Decimal)
3
LOC (Metric)
19.05
OD (Fractional)
5/8
SHK (Metric)
15.875
OAL (Metric)
76.2
LOC (Fractional)
3/4
SHK (Fractional)
5/8
OAL (Fractional)
3

Description

5/8x3/4x5/8x3 5FL .060 Corner Radius 45 Helix HY5, PowerNR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.