Shop MASTERCUT TOOL
See all product information
Create Account
5x16x5x50 2FL Square Endmill, PowerA
- Mfr # 309-218-1
- Zoro # G100601050
product price:Â
$
16.55
/ea
Key Features
Number of Flutes
2
End Mill Style
Square
Finish
PowerA
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 309-218-1
- Zoro #
- G100601050
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dimension
- Metric
Details
- Number of Flutes
- 2
- End Mill Style
- Square
- Finish
- PowerA
- Helix Angle
- 30 Degrees
- Cutting Direction
- Right Hand
- System of Measurement
- Metric
- Shape
- Square
- Single End Double End End
- Single
- Single End Double End
- Single End
- OD (Decimal)
- 0.1969
- LOC (Decimal)
- 0.63
- SHK (Decimal)
- 0.1969
- OAL (Decimal)
- 1.969
- OD (Metric)
- 5
- LOC (Metric)
- 16
- SHK (Metric)
- 5
- OAL (Metric)
- 50
- OD (Fractional)
- 5
- LOC (Fractional)
- 16
- SHK (Fractional)
- 5
- OAL (Fractional)
- 50
Description
5x16x5x50 2FL Square Endmill, PowerA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.