Zoro Homepage

5x19x5x50 2FL 1mm Corner Radius 55 Degree High Helix Alumazip

  • Mfr # 528-623

  • Zoro # G800610871


product price: $30.65
/ea

Key Features

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.1969
LOC (Decimal)
0.748
SHK (Decimal)
0.1969
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528-623
Zoro #
G800610871
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.1969
LOC (Decimal)
0.748
SHK (Decimal)
0.1969
OAL (Decimal)
1.969
OD (Metric)
5
LOC (Metric)
19
SHK (Metric)
5
OAL (Metric)
50
OD (Fractional)
5
LOC (Fractional)
19
SHK (Fractional)
5
OAL (Fractional)
50

Description

5x19x5x50 2FL 1mm Corner Radius 55 High Helix Alumazip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.