Zoro Homepage

5x20x5x75 4FL 0.25mm Corner Radius Multi-Helix V4 W/Flat, PowerA

  • Mfr # 501-420W-1

  • Zoro # G900612034


product price: $34.85
/ea

Key Features

Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.1969
LOC (Decimal)
0.787
SHK (Decimal)
0.1969
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501-420W-1
Zoro #
G900612034
UPC #
-
Country of Origin
United States

Details

Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.1969
LOC (Decimal)
0.787
SHK (Decimal)
0.1969
OAL (Decimal)
2.953
OD (Metric)
5
LOC (Metric)
20
SHK (Metric)
5
OAL (Metric)
75
OD (Fractional)
5
LOC (Fractional)
20
SHK (Fractional)
5
OAL (Fractional)
75

Description

5x20x5x75 4FL 0.25mm Corner Radius Multi-Helix V4 W/Flat, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.