Zoro Homepage

6.3x12.7x3x51 Pointed Tree Doublecut, PowerT

  • Mfr # SG-51MMDC-2

  • Zoro # G900582849


product price: $11.89
/ea

Key Features

Shape
SG
Finish
PowerT
System Of Measurement
Metric
OD (Decimal)
0.248
SHK (Decimal)
0.1181
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-51MMDC-2
Zoro #
G900582849
UPC #
-
Country of Origin
United States

Details

Shape
SG
Finish
PowerT
System Of Measurement
Metric
OD (Decimal)
0.248
Cut Type
Doublecut
SHK (Decimal)
0.1181
Single End Double End
Single End
LOC (Decimal)
0.5
OAL (Decimal)
1.969
OD (Metric)
6.3
LOC (Metric)
12.7
SHK (Metric)
3
OAL (Metric)
50
OD (Fractional)
6.3
LOC (Fractional)
12.7
SHK (Fractional)
3
OAL (Fractional)
51

Description

6.3x12.7x3x50 Pointed Tree Doublecut, PowerT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.