Zoro Homepage

6.3x12.7x3x54.5 22-Pointed Cone Doublecut, PowerA

  • Mfr # SM-51MMDC-1

  • Zoro # G900591414


product price: $12.89
/ea

Key Features

Shape
SM
Finish
PowerA
System Of Measurement
Metric
OD (Decimal)
0.248
Bur Angle
22°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-51MMDC-1
Zoro #
G900591414
UPC #
-
Country of Origin
United States

Details

Shape
SM
Finish
PowerA
System Of Measurement
Metric
OD (Decimal)
0.248
Cut Type
Doublecut
Bur Angle
22°
SHK (Decimal)
0.1181
Single End Double End
Single End
LOC (Decimal)
0.5
OAL (Decimal)
2.146
OD (Metric)
6.3
LOC (Metric)
12.7
SHK (Metric)
3
OAL (Metric)
54.5
OD (Fractional)
6.3
LOC (Fractional)
12.7
SHK (Fractional)
3
OAL (Fractional)
54.5

Description

6.3x12.7x3x54 22 Pointed Cone Doublecut, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.