Zoro Homepage

6.3x6x3x44 10 Degree Inverted Cone Doublecut, PowerA

  • Mfr # SN-51MMDC-1

  • Zoro # G000592984


product price: $11.89
/ea

Key Features

Shape
SN
Finish
PowerA
System Of Measurement
Metric
OD (Decimal)
0.248
Bur Angle
10°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN-51MMDC-1
Zoro #
G000592984
UPC #
-
Country of Origin
United States

Details

Shape
SN
Finish
PowerA
System Of Measurement
Metric
OD (Decimal)
0.248
Cut Type
Doublecut
Bur Angle
10°
SHK (Decimal)
0.1181
Single End Double End
Single End
LOC (Decimal)
0.236
OAL (Decimal)
1.732
OD (Metric)
6.3
LOC (Metric)
6
SHK (Metric)
3
OAL (Metric)
44
OD (Fractional)
6.3
LOC (Fractional)
6
SHK (Fractional)
3
OAL (Fractional)
44

Description

6.3x6x3x44 10 Inverted Cone Doublecut, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.