Zoro Homepage

6.6x31x6.6x70 2FL 118 Degree 4 Facet Point Medium Length Drill

  • Mfr # 703-574

  • Zoro # G300659769


product price: $27.99
/ea

Key Features

Number of Flutes
2
Finish
Uncoated
Dimension
Metric
System of Measurement
Metric
End Face
Drill Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703-574
Zoro #
G300659769
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Number of Flutes
2
Finish
Uncoated
System of Measurement
Metric
End Face
Drill Point
Point Angle
118°
Single End Double End
Single End
OD (Decimal)
0.2598
LOC (Decimal)
1.221
SHK (Decimal)
0.2598
OAL (Decimal)
2.756
OD (Metric)
6.6
LOC (Metric)
31
SHK (Metric)
6.6
OAL (Metric)
70
OD (Fractional)
6.6
LOC (Fractional)
31
SHK (Fractional)
6.6
OAL (Fractional)
70

Description

6.6x31x6.6x70 2FL 118 4 Facet Point Medium Length Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.