6.6x34x8x79 2FL 140-Point 30-Helix Hurricane 3.2 Coolant Through Drill
- Mfr # 750-614
- Zoro # G200603268
product price:Â
$
51.19
/ea
Key Features
Single End Double End
Single End
OD (Decimal)
0.2598
LOC (Decimal)
1.339
SHK (Decimal)
0.315
OAL (Decimal)
3.11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750-614
- Zoro #
- G200603268
- UPC #
- -
- Country of Origin
- United States
- Single End Double End
- Single End
- OD (Decimal)
- 0.2598
- LOC (Decimal)
- 1.339
- SHK (Decimal)
- 0.315
- OAL (Decimal)
- 3.11
- OD (Metric)
- 6.6
- LOC (Metric)
- 34
- SHK (Metric)
- 8
- OAL (Metric)
- 79
- OD (Fractional)
- 6.6
- LOC (Fractional)
- 34
- SHK (Fractional)
- 8
- OAL (Fractional)
- 79
Description
6.6x34x8x79 2FL 140 Point 30 Helix Hurricane 3.2 Coolant Through Drill
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.