Zoro Homepage

6.747x76x8x114 2FL 140-Point 30-Helix Coolant Through Hurricane Drill, PowerT

  • Mfr # 752-596-2

  • Zoro # G700604291


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Single End Double End
Single End
OD (Decimal)
0.2656
LOC (Decimal)
2.598
SHK (Decimal)
0.315
OAL (Decimal)
4.488
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752-596-2
Zoro #
G700604291
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.2656
LOC (Decimal)
2.598
SHK (Decimal)
0.315
OAL (Decimal)
4.488
OD (Metric)
6.747
LOC (Metric)
66
SHK (Metric)
8
OAL (Metric)
114
OD (Fractional)
6.747
LOC (Fractional)
76
SHK (Fractional)
8
OAL (Fractional)
114

Description

6.747x66x8x106 2FL 140 Point 30 Helix Hurricane 8.2 Coolant Through Drill, PowerT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.