
6x13x6x57 4FL Ball Multi-Helix V4 With Flat, PowerA
Mfr # 502-210W-1
Zoro # G700614788
product price: $30.79
/eaKey Features
Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.2362
LOC (Decimal)
0.512
SHK (Decimal)
0.2362
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502-210W-1
Zoro #
G700614788
UPC #
-
Country of Origin
United States
Details
Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.2362
LOC (Decimal)
0.512
SHK (Decimal)
0.2362
OAL (Decimal)
2.244
OD (Metric)
6
LOC (Metric)
13
SHK (Metric)
6
OAL (Metric)
57
OD (Fractional)
6
LOC (Fractional)
13
SHK (Fractional)
6
OAL (Fractional)
57
Description
6x13x6x57 4FL Ball Multi-Helix V4 With Flat, PowerA
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.