Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6x15.9x81 60 Degree No M7 Combined Drill & Countersink, PowerA

  • Mfr # 700-314-1

  • Zoro # G300659387


product price: $87.55
/ea
Free Shipping & Returns

Key Features

Finish
PowerA
Dimension
Metric
System of Measurement
Metric
End Face
Drill Point
Point Angle
118°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-314-1
Zoro #
G300659387
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Finish
PowerA
System of Measurement
Metric
End Face
Drill Point
Point Angle
118°
Single End Double End
Double End
OD (Decimal)
0.2362
SHK (Decimal)
0.626
OAL (Decimal)
3.189
OD (Metric)
6
SHK (Metric)
15.9
OAL (Metric)
81
OD (Fractional)
6
LOC (Fractional)
6
SHK (Fractional)
15.9
OAL (Fractional)
81

Description

6x15.9x81 60 #M7 Combined Drill & Countersink, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.