Zoro Homepage

6x19x6x50 14-Pointed Cone Diamond Cut, PowerZ

  • Mfr # SM-2MMDM-4

  • Zoro # G900590967


product price: $18.49
/ea

Key Features

Shape
SM
Finish
PowerZ
System Of Measurement
Metric
OD (Decimal)
0.2362
Bur Angle
14°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-2MMDM-4
Zoro #
G900590967
UPC #
-
Country of Origin
United States

Details

Shape
SM
Finish
PowerZ
System Of Measurement
Metric
OD (Decimal)
0.2362
Cut Type
Diamond Cut
Bur Angle
14°
SHK (Decimal)
0.2362
Single End Double End
Single End
LOC (Decimal)
0.748
OAL (Decimal)
1.969
OD (Metric)
6
LOC (Metric)
19
SHK (Metric)
6
OAL (Metric)
50
OD (Fractional)
6
LOC (Fractional)
19
SHK (Fractional)
6
OAL (Fractional)
50

Description

6x19x6x50 14 Pointed Cone Diamond Cut, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.