Zoro Homepage

6x19x6x63 4FL Ball Straight Flute Endmill

  • Mfr # 303-208

  • Zoro # G900603322


product price: $24.95
/ea

Key Features

Number of Flutes
4
End Mill Style
Ball
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303-208
Zoro #
G900603322
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Number of Flutes
4
End Mill Style
Ball
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
Shape
Ball
System of Measurement
Metric
Single End Double End End
Single
Single End Double End
Single End
OD (Decimal)
0.2362
LOC (Decimal)
0.748
SHK (Decimal)
0.2362
OAL (Decimal)
2.48
OD (Metric)
6
LOC (Metric)
19
SHK (Metric)
6
OAL (Metric)
63
OD (Fractional)
6
LOC (Fractional)
19
SHK (Fractional)
6
OAL (Fractional)
63

Description

6x19x6x63 4FL Ball Straight Flute Endmill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.