Shop MASTERCUT TOOL
See all product information
Create Account
6x21x6x66 2FL 118 Degree 4 Facet Point Stub Drill
- Mfr # 703-062
- Zoro # G900593340
product price:Â
$
20.55
/ea
Key Features
Number of Flutes
2
Finish
Uncoated
End Face
Drill Point
OD (Decimal)
0.2362
LOC (Decimal)
0.827
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 703-062
- Zoro #
- G900593340
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 2
- Finish
- Uncoated
- End Face
- Drill Point
- OD (Decimal)
- 0.2362
- LOC (Decimal)
- 0.827
- SHK (Decimal)
- 0.2362
- OAL (Decimal)
- 2.598
- OD (Metric)
- 6
- LOC (Metric)
- 21
- SHK (Metric)
- 6
- OAL (Metric)
- 66
- OD (Fractional)
- 6
- LOC (Fractional)
- 21
- SHK (Fractional)
- 6
- OAL (Fractional)
- 66
Description
6x21x6x66 2FL 118 4 Facet Point Stub Drill
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.