Shop MASTERCUT TOOL
See all product information
Create Account
6x30x6x75 1FL Upcut O-Flute Xtreme Crescent End Router, PowerZ
- Mfr # 923-024-4
- Zoro # G500634863
product price:Â
$
42.45
/ea
Key Features
Single End Double End
Single End
OD (Decimal)
0.2362
LOC (Decimal)
1.181
SHK (Decimal)
0.2362
OAL (Decimal)
2.953
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 923-024-4
- Zoro #
- G500634863
- UPC #
- -
- Country of Origin
- United States
Details
- Single End Double End
- Single End
- OD (Decimal)
- 0.2362
- LOC (Decimal)
- 1.181
- SHK (Decimal)
- 0.2362
- OAL (Decimal)
- 2.953
- OD (Metric)
- 6
- LOC (Metric)
- 30
- SHK (Metric)
- 6
- OAL (Metric)
- 75
- OD (Fractional)
- 6
- LOC (Fractional)
- 30
- SHK (Fractional)
- 6
- OAL (Fractional)
- 75
Description
6x30x6x75 1FL Upcut O-Flute Xtreme Crescent End Router, PowerZ
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.