6x38x6x75 Mill End Fiberglass Router, PowerZ
- Mfr # FGRM6-3C-4
- Zoro # G000583418
product price:Â
$
28.25
/ea
Key Features
Shape
Fiberglass Router
Finish
PowerZ
System Of Measurement
Metric
OD (Decimal)
0.2362
End Face
Mill End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FGRM6-3C-4
- Zoro #
- G000583418
- UPC #
- -
- Country of Origin
- United States
- Shape
- Fiberglass Router
- Finish
- PowerZ
- System Of Measurement
- Metric
- OD (Decimal)
- 0.2362
- End Face
- Mill End
- Cut Type
- Diamond Cut
- SHK (Decimal)
- 0.2362
- Single End Double End
- Single End
- LOC (Decimal)
- 1.496
- OAL (Decimal)
- 2.953
- OD (Metric)
- 6
- LOC (Metric)
- 38
- SHK (Metric)
- 6
- OAL (Metric)
- 75
- OD (Fractional)
- 6
- LOC (Fractional)
- 38
- SHK (Fractional)
- 6
- OAL (Fractional)
- 75
Description
6x38x6x75 Mill End Fiberglass Router, PowerZ
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.