Zoro Homepage

6x44x6x82 2FL 140-Point 30-Helix Hurricane 5.2 Coolant Through Drill

  • Mfr # 751-600

  • Zoro # G900603841


product price: $47.85
/ea

Key Features

Single End Double End
Single End
OD (Decimal)
0.2362
LOC (Decimal)
1.732
SHK (Decimal)
0.2362
OAL (Decimal)
3.228
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751-600
Zoro #
G900603841
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.2362
LOC (Decimal)
1.732
SHK (Decimal)
0.2362
OAL (Decimal)
3.228
OD (Metric)
6
LOC (Metric)
44
SHK (Metric)
6
OAL (Metric)
82
OD (Fractional)
6
LOC (Fractional)
44
SHK (Fractional)
6
OAL (Fractional)
82

Description

6x44x6x82 2FL 140 Point 30 Helix Hurricane 5.2 Coolant Through Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.